Beli joint universal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Universal Joint (Mata Sok)
    Mulai

    Rp46.900

    TEKIRO Universal Joint (Mata Sok)
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  2. Sparex Universal Joint
    Mulai

    Rp1.499.900

    Sparex Universal Joint
    Deskripsi:
    Sebagai penumpu sambungan universal pada poros axle maupun gardan
    atribut:
    • Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
    • Cup Diameter (mm): 27
    • Height (mm): 82
  3. RS PRO Universal Joint
    Mulai

    Rp2.799.900

    RS PRO Universal Joint
    atribut:
    • Bore (mm): 25
    • Hub Outer Diameter (mm): 50
    • Hub Type: Bored Hub
    • Joint Type: Plain
    • Material: Steel
    • Maximum Operating Angle (°): 45
    • Maximum Speed (rpm): 1000
    • Number of Joints: Single
    • Overall Length (mm): 108
    • Peak Torque (N m): 600
  4. TOLSEN Universal Joint
    Mulai

    Rp18.900

    TOLSEN Universal Joint
    atribut:
    • Finish: Satin
    • Material: CrV
  5. Miyoshi Machinery Universal Joint (Sambungan Impact)
    Mulai

    Rp749.900

    Miyoshi Machinery Universal Joint (Sambungan Impact)
    Deskripsi:
    Total quenching is performed to increase fatigue strength. Please use boots and oil packs to extend the life of the joint.For total quenching and abrasion resistance- Additional machining is not possible for fully hardened products. - Strong pin and shear pin are not attached when keyway processing is applied.
    atribut:
    • Allowable Deviation Angle (°): Up to 30
    • Center Runout (mm): 0.1
    • Included Accessories: 1 strong pin, 1 shear pin, 2 locking rings
    • Kinds: Standard type
    • Material: SCM415 (total quenching)
    • Shaft hole type: Left and right AA
    • Type: Wear-resistant type HJ type
  6. WESTWARD Impact Universal Joint
    Mulai

    Rp769.900

    WESTWARD Impact Universal Joint
    Deskripsi:
    These 1/2inch drive flex impact socket adapters come with a one-half inch square drive that's compatible with impact power tools of the same drive size.
    atribut:
    • Material: Alloy Steel
    • Number of Pieces: 1
    • Non-Sparking: No
    • Drive Type: Impact
    • Standards: ANSI
    • Finish: Black Oxide
    • Impact Rated: Yes
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Input Drive Size (inch): 3/4
    • Locking: No
    • Measurement Type: SAE
    • Non-Magnetic: No
    • Output Drive Gender: Male
    • Output Drive Shape: Square
    • Output Drive Size (inch): 3/4
    • Overall Length (inch): 3 1/2
    • UNSPSC: 27111704
  7. Sherlock Universal Joint
    Mulai

    Rp45.900

    Sherlock Universal Joint
    atribut:
    • Type: 1/2inch - Drive 1/2inch
  8. Toptul Universal Joint
    Mulai

    Rp41.900

    Toptul Universal Joint
    Deskripsi:
    - 60° action angle
  9. TRUSCO Universal Joint
    62%
    Mulai

    Rp119.900

    TRUSCO Universal Joint
    Deskripsi:
    It can be used in places where linear work is not possible. Diagonal work with a mounting angle between the socket and handle is possible.
    atribut:
    • Surface Treatment: Non-chrome plating (* Ball surface treatment is hexavalent chrome plating)
  10. GMB Bearing Universal Joint (Laher Otomotif)
    Mulai

    Rp229.900

    GMB Bearing Universal Joint (Laher Otomotif)
    Deskripsi:
    - We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
  11. Pro-Auto Free Angle Universal
    Mulai

    Rp379.900

    Pro-Auto Free Angle Universal
    atribut:
    • Type: Standard type
    • Overall Length (mm): 44
    • Mass (g): 46
    • Outer Diameter d (mm): 20
    • Square Drive (mm): 9.5
    • TRUSCO Number: 848-5097
  12. KTC Universal joint pack, mount specifications
    Mulai

    Rp529.900

    KTC Universal joint pack, mount specifications
    atribut:
    • Concave Drive Angle (mm): 9.5
    • Convex Drive Angle (mm): 9.5
    • Drive Angle (mm): 9.5
  13. OPTIBELT OMEGA HP 300 3MHP Width Range 5-100
    Mulai

    Rp79.900

    OPTIBELT OMEGA HP 300 3MHP Width Range 5-100
    Deskripsi:
    HIGH PERFORMANCE TIMING BELTMADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 300
    • Number of Teeth: 100
    • Sleeve width (mm): 470
  14. SIGNET Universal Joint For Impact
    Mulai

    Rp229.900

    SIGNET Universal Joint For Impact
    Deskripsi:
    SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.
    atribut:
    • Width (mm): 28
    • Overall Length (mm): 32
    • Mass (g): 135
    • Square drive size: 1/2\"SQ
  15. monotaro Universal Ball Joint For Impact
    Mulai

    Rp199.900

    monotaro Universal Ball Joint For Impact
    Deskripsi:
    Angled work can be done diagonallyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 65
    • Plug Angle (mm): 12.7
  16. nepros Universal Socket
    Mulai

    Rp1.299.900

    nepros Universal Socket
    atribut:
    • Input Drive (mm): 9.5
    • Finish Material: Special tool steel
Daftar Harga joint universal Terbaru October 2026
TEKIRO Universal Joint (Mata Sok)Rp46.900
Sparex Universal JointRp1.499.900
RS PRO Universal JointRp2.799.900
TOLSEN Universal JointRp18.900
Miyoshi Machinery Universal Joint (Sambungan Impact)Rp749.900
Sung-IL Machinery Cross Joint CouplingRp469.900
WESTWARD Impact Universal JointRp769.900
MAXPOWER Universal JointRp26.900
Sherlock Universal JointRp45.900
Toptul Universal JointRp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)